Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vinyl Apron

UE6B-50

SUPERSEDED TO PIP_UE6B-50, MTRL - 117167371
Item #114028589
  • Apron
  • Blue Color
  • Vinyl Material
Vinyl Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Blue Color
  • Vinyl Material
Thickness 6 mil
Material Vinyl
Length 50 in
Color Blue
Weight 8.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison