- Apron
- Blue Color
- Vinyl Material
| Length | 45 in |
| Thickness | 6 mil |
| Color | Blue |
| Style | Sewn Edge |
| Material | Vinyl |
| Weight | 0.34 LB |
| EAN or UPC | 662909859600 |
| Length | 45 in |
| Thickness | 6 mil |
| Color | Blue |
| Style | Sewn Edge |
| Material | Vinyl |
| Weight | 0.34 LB |
| EAN or UPC | 662909859600 |