- Bouffant
- 21 in Size
- White Color
- Spunbond Polypropylene Material
| Material Weight Type | Standard |
| Material | Polypropylene |
| Size | 21 in |
| Color | White |
| Weight | 0.0 LB |
| Material Weight Type | Standard |
| Material | Polypropylene |
| Size | 21 in |
| Color | White |
| Weight | 0.0 LB |