- Bouffant
- 24 in Size
- White Color
- Spunbond Polypropylene Material
| Material | Polypropylene |
| Color | White |
| Material Weight Type | Standard |
| Size | 24 in |
| Weight | 13.49 LB |
| Material | Polypropylene |
| Color | White |
| Material Weight Type | Standard |
| Size | 24 in |
| Weight | 13.49 LB |