Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vinyl Apron

UPC-45

SUPERSEDED TO PIP_UPC-45, MTRL - 118320426
Item #114028604
  • Apron
  • Clear Color
  • Vinyl Material
Vinyl Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Clear Color
  • Vinyl Material
Color Clear
Length 45 in
Material Vinyl
Thickness 8 mil
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison