- Apron
- Blue Color
- Vinyl Material
| Thickness | 6 mil |
| Style | Raw Edge |
| Material | Vinyl |
| Length | 50 in |
| Color | Blue |
| Standard | 21 CFR 170-199 for food contact |
| Weight | 8.12 LB |
| Thickness | 6 mil |
| Style | Raw Edge |
| Material | Vinyl |
| Length | 50 in |
| Color | Blue |
| Standard | 21 CFR 170-199 for food contact |
| Weight | 8.12 LB |