Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vinyl Apron

UVB-8HS

SUPERSEDED TO PIP_UVB-8HS, MTRL - 118320436
Item #114028614
  • Apron
  • One Size
  • Blue Color
  • Vinyl Material
Vinyl Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • One Size
  • Blue Color
  • Vinyl Material
Size (text) One Size
Material Vinyl
Color Blue
Thickness 8 mil
Length 18 in
Weight 8.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison