- Apron
- Clear Color
- Vinyl Material
| Standard | 21 CFR 170-199 for food contact |
| Color | Clear |
| Thickness | 8 mil |
| Material | Vinyl |
| Length | 18 in |
| Weight | 9.9 LB |
| Standard | 21 CFR 170-199 for food contact |
| Color | Clear |
| Thickness | 8 mil |
| Material | Vinyl |
| Length | 18 in |
| Weight | 9.9 LB |