- Jacket
- 6X-Large Size Group
- Fluorescent Lime Green W/ Reflective Stripes Color
- Poly Oxford/PU Material
| Color | Fluorescent Lime |
| Size Group | 6X-Large |
| Elastic Wrist | No |
| Material | Poly Oxford/PU |
| Weight | 0.62 LB |
| EAN or UPC | 662909404169 |
| Color | Fluorescent Lime |
| Size Group | 6X-Large |
| Elastic Wrist | No |
| Material | Poly Oxford/PU |
| Weight | 0.62 LB |
| EAN or UPC | 662909404169 |