- X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Lightweight polyester with waterproof PU coating
- 2" silver reflective stripes
- 5 snap front closure
- 2 flapped front pockets with snap closures to secure valuables
- Corduroy collar for comfort
- Removable hood with snaps and chin strap for a secure fit
| Pocket Type | Flap Pocket |
| Color | Hi-Vis Yellow |
| Pockets | 2 |
| Size | XL |
| Fabric | Polyester, PU |
| Closure Type | Snap |
| Hood | Detachable |
| Construction | Water Resistant, Corduroy Collar |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Wash Instructions | Do Not Wash |
| Weight | 2.2 LB |
| EAN or UPC | 662909404114 |

