- 5X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Lightweight polyester with waterproof PU coating
- 2" silver reflective stripes
- Adjustable elastic suspenders with quick release buckles
- Front fly opening with snap
| Construction | Water Resistant |
| Size | 5XL |
| Fabric | Polyester, PU |
| Color | Hi-Vis Yellow |
| Reflective Type | Silver |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Wash Instructions | Do Not Wash |
| Closure Type | Snap |
| Reflective Width | 2 |
| Weight | 1.1 LB |
| EAN or UPC | 662909404244 |

