- Brass Hose Adaptor
- Male/Female
- Gas Type: Acetylene/F. Gases
| Gas Type | Acetylene/F. Gases |
| Type | Adapter |
| Pressure [Max] | 200 psig |
| Thread Direction | LH |
| Material | Brass |
| Shape | Straight |
| Size 1 | A-Size - B-Size |
| Connection Type | Male/Female |
| Weight | 0.09 LB |
| Gas Type | Acetylene/F. Gases |
| Type | Adapter |
| Pressure [Max] | 200 psig |
| Thread Direction | LH |
| Material | Brass |
| Shape | Straight |
| Size 1 | A-Size - B-Size |
| Connection Type | Male/Female |
| Weight | 0.09 LB |