- Brass Hose Adaptor
- Male/Female
- Gas Type: Oxygen
| Pressure [Max] | 200 psig |
| Gas Type | Oxygen |
| Size 1 | B-Size - A-Size |
| Type | Adapter |
| Shape | Straight |
| Connection Type | Male/Female |
| Thread Direction | RH |
| Material | Brass |
| Weight | 0.1 LB |
| Pressure [Max] | 200 psig |
| Gas Type | Oxygen |
| Size 1 | B-Size - A-Size |
| Type | Adapter |
| Shape | Straight |
| Connection Type | Male/Female |
| Thread Direction | RH |
| Material | Brass |
| Weight | 0.1 LB |