- Spiral & NPT Hose Nipple
| Length | 1 19/32 in |
| Material | Brass |
| Size 1 | B-Size |
| Pressure | 200 psig |
| Type | Nipple |
| Hose I.D. | 1/4 in |
| Weight | 0.17 LB |
| Length | 1 19/32 in |
| Material | Brass |
| Size 1 | B-Size |
| Pressure | 200 psig |
| Type | Nipple |
| Hose I.D. | 1/4 in |
| Weight | 0.17 LB |