- "Y" Connection
- Male/Female
- Gas Type: Fuel Gas
| Gas Type | Fuel Gas |
| Shape | "Y" |
| Inlet Connection | 1/4 in NPT (M) |
| Pressure [Max] | 3000 psig |
| Type | Y Connection |
| Material | Brass |
| Outlet Connection | 1/4 in. NPT(F) |
| Connection Type | Male/Female |
| Weight | 0.14 LB |
| Gas Type | Fuel Gas |
| Shape | "Y" |
| Inlet Connection | 1/4 in NPT (M) |
| Pressure [Max] | 3000 psig |
| Type | Y Connection |
| Material | Brass |
| Outlet Connection | 1/4 in. NPT(F) |
| Connection Type | Male/Female |
| Weight | 0.14 LB |