- Valved "Y" Connection
- Female/Male
- Gas Type: Acetylene/F. Gases
features
- Precision shut off valves
- For use of two cutting and/or welding torches at once
| Shape | "Y" |
| Type | Valved "Y" Connection |
| Connection Type | Female/Male |
| Size 1 | B-Size |
| Material | Brass |
| CGA No. | CGA-023 |
| Gas Type | Acetylene/F. Gases |
| Outlet Connection | 9/16 in - 18 (M) |
| Inlet Connection | 9/16 in - 18(F) |
| Thread Direction | LH |
| Pressure [Max] | 200 psig |
| Weight | 0.7 LB |

