- Brass Hose Adaptor
- Male/Male
- Gas Type: Acetylene/F. Gases
| Gas Type | Acetylene/F. Gases |
| Connection Type | Male/Male |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Size 1 | B-Size |
| Thread Direction | LH |
| Type | Adapter |
| Shape | Elbow - 45° |
| Weight | 0.06 LB |

