- Regulator Inlet Nipple
- Gas Type: Nitrous Oxide
| Thread Size | 1/4 in (NPT) |
| Length | 2 1/2 in |
| Gas Type | Nitrous Oxide |
| Material | Brass |
| CGA No. | CGA-326 |
| Weight | 0.11 LB |
| Thread Size | 1/4 in (NPT) |
| Length | 2 1/2 in |
| Gas Type | Nitrous Oxide |
| Material | Brass |
| CGA No. | CGA-326 |
| Weight | 0.11 LB |