Skip to content Skip to navigation menu
Western Enterprises312-131

312-131

Hose Couplers
Item #101571336
  • Hose Coupler
  • Male/Male
  • Gas Type: Acetylene/F. Gases
Western Enterprises312-131
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Coupler
  • Male/Male
  • Gas Type: Acetylene/F. Gases
Gas Type Acetylene/F. Gases
Size 1 A-Size - A-Size
Connection Type Male/Male
Type Coupler
Shape Straight
Thread Direction LH
Material Brass
Pressure [Max] 200 psi
Weight 0.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison