- Regulator Inlet Nut
- Gas Type: Air
| Thread - TPI or Pitch | .830 in - 14 NGO, RH(F) |
| Gas Type | Air |
| Material | Brass |
| CGA No. | CGA-346 |
| Weight | 0.2 LB |
| Thread - TPI or Pitch | .830 in - 14 NGO, RH(F) |
| Gas Type | Air |
| Material | Brass |
| CGA No. | CGA-346 |
| Weight | 0.2 LB |