- Regulator Inlet Nipple
- Gas Type: Air
| Gas Type | Air |
| Material | Brass |
| Length | 2 1/2 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-346 |
| Weight | 0.02 LB |
| Gas Type | Air |
| Material | Brass |
| Length | 2 1/2 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-346 |
| Weight | 0.02 LB |