- Brass Hose Adaptor
- Female Swivel/Barb
- Gas Type: Acetylene/F. Gases
| Connection Type | Female Swivel/Barb |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 200 psig |
| Thread Direction | LH |
| Shape | Straight |
| Material | Brass |
| Size 1 | A-Size |
| Gas Type | Acetylene/F. Gases |
| Type | Adapter |
| Weight | 0.04 LB |

