- Regulator Outlet Bushing
- Male/Male
- Gas Type: Oxygen
| Material | Brass |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Male Thread | 3/8 in NPT |
| Connection Type | Male/Male |
| Gas Type | Oxygen |
| Thread Direction | RH |
| Type | Adapter |
| Weight | 0.15 LB |
| Material | Brass |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Male Thread | 3/8 in NPT |
| Connection Type | Male/Male |
| Gas Type | Oxygen |
| Thread Direction | RH |
| Type | Adapter |
| Weight | 0.15 LB |