- Regulator Outlet Bushing
- Male/Male
- Gas Type: Fuel Gas
| Thread Direction | LH |
| Type | Adapter |
| Gas Type | Fuel Gas |
| Shape | Straight |
| Material | Brass |
| Connection Type | Male/Male |
| Size 1 | B-Size |
| Male Thread | 1/2 in NPT |
| Pressure [Max] | 200 psig |
| Weight | 0.19 LB |
| Thread Direction | LH |
| Type | Adapter |
| Gas Type | Fuel Gas |
| Shape | Straight |
| Material | Brass |
| Connection Type | Male/Male |
| Size 1 | B-Size |
| Male Thread | 1/2 in NPT |
| Pressure [Max] | 200 psig |
| Weight | 0.19 LB |