- Regulator Inlet Nut
- Gas Type: Acetylene (POL)
| CGA No. | CGA-510 |
| Thread - TPI or Pitch | .880 in - 14 NGO, LH(M) |
| Material | Brass |
| Gas Type | Acetylene (POL) |
| Weight | 0.17 LB |
| CGA No. | CGA-510 |
| Thread - TPI or Pitch | .880 in - 14 NGO, LH(M) |
| Material | Brass |
| Gas Type | Acetylene (POL) |
| Weight | 0.17 LB |