- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures
| Gas Type | Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures |
| CGA No. | CGA-580, CGA-510, CGA-500, CGA-590 |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Length | 3 1/2 in |
| Weight | 0.22 LB |

