- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures
includes
- Check Valve
| Thread Size | 1/4 in (NPT) |
| Length | 2 1/2 in |
| CGA No. | CGA-580, CGA-510, CGA-500, CGA-590 |
| Material | Brass |
| Gas Type | Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures |
| Weight | 0.11 LB |

