- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures
| Gas Type | Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures |
| Tube O.D. | 1/4 in |
| CGA No. | CGA-580, CGA-510, CGA-500, CGA-590 |
| Material | Brass |
| Style | Recessed |
| Weight | 0.13 LB |

