- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures
| Material | Brass |
| Length | 3 in |
| CGA No. | CGA-580, CGA-510, CGA-500, CGA-590 |
| Gas Type | Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures |
| Thread - TPI or Pitch | 1/2 in - 27 |
| Weight | 0.14 LB |

