- Brass Hose Adaptor
- Male/Female Swivel
- Gas Type: Acetylene/F. Gases
| Gas Type | Acetylene/F. Gases |
| Size 1 | B-Size |
| Type | Swivel Adapter |
| Pressure [Max] | 200 psig |
| Connection Type | Male/Female Swivel |
| Thread Size | 1/4 in NPT(M) |
| Material | Brass |
| Thread Direction | LH |
| Shape | Straight |
| Weight | 0.01 LB |

