- Regulator Inlet Nut
- Female
- Gas Type: Acetylene (Commercial)
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| CGA No. | CGA-300 |
| Gas Type | Acetylene (Commercial) |
| Thread Direction | RH |
| Material | Brass |
| Weight | 0.19 LB |
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| CGA No. | CGA-300 |
| Gas Type | Acetylene (Commercial) |
| Thread Direction | RH |
| Material | Brass |
| Weight | 0.19 LB |