- Regulator Inlet Nipple
- Gas Type: Acetylene (Commercial)
| Length | 1 15/16 in |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (Commercial) |
| CGA No. | CGA-300 |
| Material | Brass |
| Weight | 0.19 LB |
| Length | 1 15/16 in |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (Commercial) |
| CGA No. | CGA-300 |
| Material | Brass |
| Weight | 0.19 LB |