- Regulator Inlet Nipple
- Gas Type: Acetylene (Commercial)
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (Commercial) |
| Material | Brass |
| CGA No. | CGA-300 |
| Length | 2 1/2 in |
| Weight | 0.15 LB |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (Commercial) |
| Material | Brass |
| CGA No. | CGA-300 |
| Length | 2 1/2 in |
| Weight | 0.15 LB |