- Regulator Inlet Nut
- Female
- Gas Type: Non-Corrosive Gases in Small Cylinder
| Connection Type | Female |
| Material | Brass |
| Thread - TPI or Pitch | .5625 in - 18 UNF-2B |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| CGA No. | CGA-170 |
| Thread Direction | RH |
| Weight | 0.6 LB |

