- Regulator Inlet Washer
- Gas Type: Non-Corrosive Gases in Small Cylinder
| Material | Nylon |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| CGA No. | CGA-170 |
| Type | Washer |
| Weight | 0.09 LB |
| Material | Nylon |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| CGA No. | CGA-170 |
| Type | Washer |
| Weight | 0.09 LB |