- Regulator Inlet Nut
- Female
- Gas Type: Non-Corrosive Gases in Small Cylinder
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| Material | Brass |
| Connection Type | Female |
| Type | Nut |
| Thread - TPI or Pitch | .625 in - 18 UNF-2B |
| CGA No. | CGA-180 |
| Thread Direction | RH |
| Weight | 0.04 LB |

