- Regulator Inlet Nipple
- Gas Type: Non-Corrosive Gases in Small Cylinder
| Thread Size | 1/8 in (NPT) |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| CGA No. | CGA-180 |
| Material | Brass |
| Length | 1 3/4 in |
| Weight | 0.06 LB |
| Thread Size | 1/8 in (NPT) |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| CGA No. | CGA-180 |
| Material | Brass |
| Length | 1 3/4 in |
| Weight | 0.06 LB |