- Regulator Inlet Washer
- Gas Type: Non-Corrosive Gases in Small Cylinder
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-180 |
| Weight | 0.06 LB |
| Gas Type | Non-Corrosive Gases in Small Cylinders |
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-180 |
| Weight | 0.06 LB |