- Barbed Hose Nipple
| Length | 1 1/4 in |
| Type | Nipple |
| Pressure | 200 psig |
| Size 1 | A-Size |
| Hose I.D. | 3/16 in |
| Material | Brass |
| Weight | 0.01 LB |
| Length | 1 1/4 in |
| Type | Nipple |
| Pressure | 200 psig |
| Size 1 | A-Size |
| Hose I.D. | 3/16 in |
| Material | Brass |
| Weight | 0.01 LB |