- Barbed Hose Nipple
| Material | Brass |
| Size 1 | B-Size |
| Hose I.D. | 3/8 in |
| Type | Nipple |
| Pressure | 200 psig |
| Length | 1 3/4 in |
| Weight | 0.05 LB |
| Material | Brass |
| Size 1 | B-Size |
| Hose I.D. | 3/8 in |
| Type | Nipple |
| Pressure | 200 psig |
| Length | 1 3/4 in |
| Weight | 0.05 LB |