- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: Oxygen
| Inlet Connection | 1/4 in NPT (M) |
| CGA No. | CGA-022 |
| Size 1 | B-Size |
| Type | Flow Mettering |
| Outlet Connection | 9/16 in - 18 RH(M) |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.23 LB |
| Inlet Connection | 1/4 in NPT (M) |
| CGA No. | CGA-022 |
| Size 1 | B-Size |
| Type | Flow Mettering |
| Outlet Connection | 9/16 in - 18 RH(M) |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.23 LB |