- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: Fuel Gas
| CGA No. | CGA-023 |
| Inlet Connection | 9/16 in - 18 LH(M) |
| Type | Flow Mettering |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Gas Type | Fuel Gas |
| Outlet Connection | 1/4 in. NPT(M) |
| Weight | 0.24 LB |

