- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: All Non-Corrosive Gases
| Inlet Connection | 1/8 in NPT(M) |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Outlet Connection | 1/8 in. NPT(M) |
| Type | Flow Mettering |
| Gas Type | All Non-Corrosive Gases |
| Weight | 0.28 LB |
| Inlet Connection | 1/8 in NPT(M) |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Outlet Connection | 1/8 in. NPT(M) |
| Type | Flow Mettering |
| Gas Type | All Non-Corrosive Gases |
| Weight | 0.28 LB |