- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: Inert Gas
| Inlet Connection | 1/4 in NPT(M) |
| Outlet Connection | 5/8 in - 18 RH(F) |
| Gas Type | Inert Gas |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Type | Flow Mettering |
| CGA No. | CGA-032 |
| Weight | 0.29 LB |
| Inlet Connection | 1/4 in NPT(M) |
| Outlet Connection | 5/8 in - 18 RH(F) |
| Gas Type | Inert Gas |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Type | Flow Mettering |
| CGA No. | CGA-032 |
| Weight | 0.29 LB |