- Non-Corrosive Gas Flow Valve
- Flow Mettering
- Gas Type: All Non-Corrosive Gases
| Gas Type | All Non-Corrosive Gases |
| Pressure [Max] | 3000 psig |
| Type | Flow Mettering |
| Material | Brass |
| Outlet Connection | 1/4 in. NPT(F) |
| Inlet Connection | 1/4 in NPT(M) |
| Weight | 0.31 LB |
| Gas Type | All Non-Corrosive Gases |
| Pressure [Max] | 3000 psig |
| Type | Flow Mettering |
| Material | Brass |
| Outlet Connection | 1/4 in. NPT(F) |
| Inlet Connection | 1/4 in NPT(M) |
| Weight | 0.31 LB |