- Brass Hose Adaptor
- Female/Female Swivel
- Gas Type: Oxygen
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Type | Swivel Adapter |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Size 1 | B-Size |
| Thread Direction | RH |
| Connection Type | Female/Female Swivel |
| Gas Type | Oxygen |
| Weight | 0.6 LB |

