- Brass Hose Adaptor
- Female Swivel/Barb
- Gas Type: Oxygen
| Type | Adapter |
| Connection Type | Female Swivel/Barb |
| Thread Direction | RH |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/4 in |
| Gas Type | Oxygen |
| Size 1 | B-Size |
| Shape | Straight |
| Weight | 0.17 LB |
| Type | Adapter |
| Connection Type | Female Swivel/Barb |
| Thread Direction | RH |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/4 in |
| Gas Type | Oxygen |
| Size 1 | B-Size |
| Shape | Straight |
| Weight | 0.17 LB |