- Brass Hose Adaptor
- Female/Male
- Gas Type: Acetylene/F. Gases
| Connection Type | Female/Male |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Thread Direction | LH |
| Gas Type | Acetylene/F. Gases |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Size 1 | B-Size |
| Weight | 0.1 LB |

