- Brass Hose Adaptor
- Male/Male
- Gas Type: Oxygen
| Type | Adapter |
| Size 1 | B-Size |
| Thread Size | 1/4 in NPT(M) |
| Pressure [Max] | 200 psig |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Thread Direction | RH |
| Material | Brass |
| Shape | Elbow - 90° |
| Weight | 0.11 LB |
| Type | Adapter |
| Size 1 | B-Size |
| Thread Size | 1/4 in NPT(M) |
| Pressure [Max] | 200 psig |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Thread Direction | RH |
| Material | Brass |
| Shape | Elbow - 90° |
| Weight | 0.11 LB |