- Regulator Inlet Nipple
- Gas Type: Medical Breathing Mixtures
| Length | 2 in |
| Gas Type | Medical Breathing Mixtures |
| CGA No. | CGA-280 |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.11 LB |
| Length | 2 in |
| Gas Type | Medical Breathing Mixtures |
| CGA No. | CGA-280 |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.11 LB |